Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082009 Volvo C30 F, CSCF11VO9270
Mfr # CSCF11VO9270
Zoro # G7374279
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO9270
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11VO9270
- Zoro #
- G7374279
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Volvo C30
- Family Code
- VO9270
Description
Seat Covers in Neoprene for 2008-2009 Volvo C30 - (F), 50/50 bkt, w/dr and pas inner bkrst knob, w/dr and pas outer bkrst knob, w/side airbag