Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082010 Ford Truck F250, CSCF2FD8357
Mfr # CSCF2FD8357
Zoro # G7423461
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8357
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD8357
- Zoro #
- G7423461
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD8357
Description
Seat Covers in Neoprene for 2008-2010 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 remov hdrst, FOR LEATHER SEATS ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.