Shop COVERKING

Seat Covers in Neoprene for 20082010 Ford Truck F450, CSCF89FD7956

  • Mfr # CSCF89FD7956
  • Zoro # G7501572

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD7956
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89FD7956
Zoro #
G7501572
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD7956

Description

Seat Covers in Neoprene for 2008-2010 Ford Truck F-450 (Super Duty) - (R), CREW CAB, Solid Bench, w/o armrest, w/o headrest

Ratings & reviews