Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082010 Honda Accord Coupe, CSCF5HD9578
- Mfr # CSCF5HD9578
- Zoro # G7496639
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2010 Honda Accord Coupe
Family Code
HD9578
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5HD9578
- Zoro #
- G7496639
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Honda Accord Coupe
- Family Code
- HD9578
Description
Seat Covers in Neoprene for 2008-2010 Honda Accord Coupe - (F), 50/50 bucket, w/removable hdrst, w/side airbag, w/o dr outer backrst latch