Shop COVERKING

Seat Covers in Neoprene for 20082010 Jeep Grand, CSCF11JP9470

  • Mfr # CSCF11JP9470

  • Zoro # G7360714


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP9470
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11JP9470
Zoro #
G7360714
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP9470

Description

Seat Covers in Neoprene for 2008-2010 Jeep Grand Cherokee - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/o pass lumbar, NOT FOR SRT-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.