Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082010 Jeep Wrangler, CSCF1JP7248
Mfr # CSCF1JP7248
Zoro # G7391794
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2010 Jeep Wrangler
Family Code
JP7248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1JP7248
- Zoro #
- G7391794
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Jeep Wrangler
- Family Code
- JP7248
Description
Seat Covers in Neoprene for 2008-2010 Jeep Wrangler - (R), NON-US RHD 4-Door, 60/40 split bench, w/2 separate non-remov hdrst & 1 center remov hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov