Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082010 Nissan Rogue, CSCF1NS7403
Mfr # CSCF1NS7403
Zoro # G7332364
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2010 Nissan Rogue
Family Code
NS7403
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1NS7403
- Zoro #
- G7332364
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Nissan Rogue
- Family Code
- NS7403
Description
Seat Covers in Neoprene for 2008-2010 Nissan Rogue - (R), 60/40 split back, solid bottom, w/built-in hdrst, w/o armrest, NEED 10mm WRENCH TO REMOV BOTTOM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov