Shop COVERKING

Seat Covers in Neoprene for 20082010 Subaru ImprezaWRX, CSCF5SU7142

  • Mfr # CSCF5SU7142

  • Zoro # G7501590


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2010 Subaru Impreza/WRX Sedan
Family Code
SU7142
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5SU7142
Zoro #
G7501590
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2008 To 2010 Subaru Impreza/WRX Sedan
Family Code
SU7142

Description

Seat Covers in Neoprene for 2008-2010 Subaru Impreza/WRX Sedan - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.