Shop COVERKING

Seat Covers in Neoprene for 20082012 Buick Enclave, CSCF14BK7201

  • Mfr # CSCF14BK7201

  • Zoro # G7302912


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2012 Buick Enclave
Family Code
BK7201
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14BK7201
Zoro #
G7302912
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2008 To 2012 Buick Enclave
Family Code
BK7201

Description

Seat Covers in Neoprene for 2008-2012 Buick Enclave - (R), Third Row - 60/40 split bench, 1st Generation - note: headrests do not need to be removed

Ratings & reviews