Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082012 GMC Acadia R, CSCF5GM8701
Mfr # CSCF5GM8701
Zoro # G7446692
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2012 GMC Acadia
Family Code
GM8701
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5GM8701
- Zoro #
- G7446692
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2012 GMC Acadia
- Family Code
- GM8701
Description
Seat Covers in Neoprene for 2008-2012 GMC Acadia - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed