Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082012 Lexus LX SUV, CSCF12LX7089
- Mfr # CSCF12LX7089
- Zoro # G7292202
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7089
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12LX7089
- Zoro #
- G7292202
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Middle
- For Use With
- For 2008 To 2012 Lexus LX S.U.V.
- Family Code
- LX7089
Description
Seat Covers in Neoprene for 2008-2012 Lexus LX S.U.V. - (M), Second Row, 60/40 split bottom, 40/20/40 back, armrest cover is solid (60-section on dr side)