Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082013 GMC Truck Sierra, CSCF1GM8464
Mfr # CSCF1GM8464
Zoro # G7393949
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8464
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1GM8464
- Zoro #
- G7393949
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2008 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8464
Description
Seat Covers in Neoprene for 2008-2013 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), Solid Back, Solid Bottom, W/Removable Headrest, EXTENDED CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov