Zoro Homepage

Seat Covers in Neoprene for 20082014 Ford Econoline, CSCF2FD8231

  • Mfr # CSCF2FD8231

  • Zoro # G7473484


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF2FD8231
Zoro #
G7473484
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231

Description

Seat Covers in Neoprene for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.