Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082014 MINI Cooper, CSCF12MN9231
- Mfr # CSCF12MN9231
- Zoro # G7315829
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2014 MINI Cooper Clubman
Family Code
MN9231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12MN9231
- Zoro #
- G7315829
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2014 MINI Cooper Clubman
- Family Code
- MN9231
Description
Seat Covers in Neoprene for 2008-2014 MINI Cooper Clubman - (R), R55, 1st Gen, Solid Seat Bottom, 50/50 Split Backrest, w/2 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.