Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092009 Dodge Journey, CSCF11DG7534
Mfr # CSCF11DG7534
Zoro # G7338971
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7534
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11DG7534
- Zoro #
- G7338971
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Dodge Journey
- Family Code
- DG7534
Description
Seat Covers in Neoprene for 2009-2009 Dodge Journey - (F), 50/50 bukt, w/dr manual lumbar, w/o fold-flat pass, w/o pass bottm storage, w/side airbag