Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092009 Ford Trk, CSCF3FD8052
- Mfr # CSCF3FD8052
- Zoro # G7469768
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8052
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF3FD8052
- Zoro #
- G7469768
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8052
Description
Seat Covers in Neoprene for 2009-2009 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPERCAB, 60/40 split bottom, solid back, w/2 SHORT removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov