Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092009 Hyundai Sonata, CSCF14HI7127
Mfr # CSCF14HI7127
Zoro # G7384103
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2009 Hyundai Sonata
Family Code
HI7127
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14HI7127
- Zoro #
- G7384103
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Hyundai Sonata
- Family Code
- HI7127
Description
Seat Covers in Neoprene for 2009-2009 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov