Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092009 Hyundai Sonata, CSCF1HI9263
Mfr # CSCF1HI9263
Zoro # G7321228
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2009 Hyundai Sonata
Family Code
HI9263
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1HI9263
- Zoro #
- G7321228
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Hyundai Sonata
- Family Code
- HI9263
Description
Seat Covers in Neoprene for 2009-2009 Hyundai Sonata - (R), 60/40, w/armrest, w/3 headrests, (12mm SOCKET REQ TO REMOVE BOTTM, SIDE FILLERS NEED LOOSENED)