Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092009 Kia Sorento F, CSCF1KI9322
Mfr # CSCF1KI9322
Zoro # G7379440
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sorento
Family Code
KI9322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1KI9322
- Zoro #
- G7379440
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Kia Sorento
- Family Code
- KI9322
Description
Seat Covers in Neoprene for 2009-2009 Kia Sorento - (F) 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/o lumbr lvr, w/o fold-flat pas, w/sidr airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov