Shop COVERKING

Seat Covers in Neoprene for 20092009 Suzuki Equator, CSCF12SZ7060

  • Mfr # CSCF12SZ7060

  • Zoro # G7303262


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7060
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12SZ7060
Zoro #
G7303262
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7060

Description

Seat Covers in Neoprene for 2009-2009 Suzuki Equator - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/folding pass seat, w/side airbag

Ratings & reviews