Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092010 Nissan Murano, CSCF1NS7420
Mfr # CSCF1NS7420
Zoro # G7331840
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1NS7420
- Zoro #
- G7331840
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Nissan Murano
- Family Code
- NS7420
Description
Seat Covers in Neoprene for 2009-2010 Nissan Murano - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov