Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092010 Nissan Murano, CSCF2NS7422
Mfr # CSCF2NS7422
Zoro # G7496173
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2NS7422
- Zoro #
- G7496173
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Nissan Murano
- Family Code
- NS7422
Description
Seat Covers in Neoprene for 2009-2010 Nissan Murano - (R), 60/40, w/3 removable headrests, w/armrest in 60-section
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.