Shop COVERKING

Seat Covers in Neoprene for 20092010 Nissan Murano, CSCF89NS7422

  • Mfr # CSCF89NS7422

  • Zoro # G7465769


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7422
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89NS7422
Zoro #
G7465769
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7422

Description

Seat Covers in Neoprene for 2009-2010 Nissan Murano - (R), 60/40, w/3 removable headrests, w/armrest in 60-section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews