Shop COVERKING

Seat Covers in Neoprene for 20092010 Toyota FJ Cruiser, CSCF3TT9748

  • Mfr # CSCF3TT9748

  • Zoro # G7423382


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT9748
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT9748
Zoro #
G7423382
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT9748

Description

Seat Covers in Neoprene for 2009-2010 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, backside is covered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews