Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092012 Buick Enclave, CSCF11BK7290
Mfr # CSCF11BK7290
Zoro # G7430559
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2012 Buick Enclave
Family Code
BK7290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11BK7290
- Zoro #
- G7430559
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2012 Buick Enclave
- Family Code
- BK7290
Description
Seat Covers in Neoprene for 2009-2012 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag