Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092013 Mazda 6 R, CSCF2MA7256
- Mfr # CSCF2MA7256
- Zoro # G7445834
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2013 Mazda 6
Family Code
MA7256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2MA7256
- Zoro #
- G7445834
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2013 Mazda 6
- Family Code
- MA7256
Description
Seat Covers in Neoprene for 2009-2013 Mazda 6 - (R),4 door, 60/40 bkrst, solid bttm, w/3 remov hdrst, w/armrst, w/cupholder, (remov btm to install)