Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20092013 Mitsubishi Eclipse, CSCF89MB7161
Mfr # CSCF89MB7161
Zoro # G7463851
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2013 Mitsubishi Eclipse
Family Code
MB7161
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89MB7161
- Zoro #
- G7463851
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2013 Mitsubishi Eclipse
- Family Code
- MB7161
Description
Seat Covers in Neoprene for 2009-2013 Mitsubishi Eclipse - (F), Coupe, 50/50 manual bucket, w/turning knob on dr bottom, w/dr lumbar, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.