Shop COVERKING

Seat Covers in Neoprene for 20092017 Ford Expedition EL, CSCF12FD9537

  • Mfr # CSCF12FD9537
  • Zoro # G7327972

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2017 Ford Expedition EL (long wheelbase)
Family Code
FD9537
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12FD9537
Zoro #
G7327972
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2009 To 2017 Ford Expedition EL (long wheelbase)
Family Code
FD9537

Description

Seat Covers in Neoprene for 2009-2017 Ford Expedition EL (long wheelbase) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.