Shop COVERKING

Seat Covers in Neoprene for 20102010 Ford Mustang, CSCF89FD8098

  • Mfr # CSCF89FD8098

  • Zoro # G7524864


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2010 Ford Mustang
Family Code
FD8098
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89FD8098
Zoro #
G7524864
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2010 To 2010 Ford Mustang
Family Code
FD8098

Description

Seat Covers in Neoprene for 2010-2010 Ford Mustang - (R), coupe w/back release pull-straps, w/built-in hdrst, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews