Shop COVERKING

Seat Covers in Neoprene for 20102010 Jeep Liberty, CSCF89JP7232

  • Mfr # CSCF89JP7232
  • Zoro # G7418762

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Liberty
Family Code
JP7232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89JP7232
Zoro #
G7418762
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Liberty
Family Code
JP7232

Description

Seat Covers in Neoprene for 2010-2010 Jeep Liberty - (F), 50/50 bucket, w/adj. hdrst, w/o manual lumbar, w/fold-flat passenger seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.