Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102010 Lexus RX R, CSCF1LX7120
- Mfr # CSCF1LX7120
- Zoro # G7291170
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2010 Lexus RX
Family Code
LX7120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1LX7120
- Zoro #
- G7291170
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2010 To 2010 Lexus RX
- Family Code
- LX7120
Description
Seat Covers in Neoprene for 2010-2010 Lexus RX - (R), 40/20/40, w/3 removable headrests, w/armrest, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov