Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102010 Volkswagen Jetta , CSCF1VW7300
Mfr # CSCF1VW7300
Zoro # G7395793
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1VW7300
- Zoro #
- G7395793
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Family Code
- VW7300
Description
Seat Covers in Neoprene for 2010-2010 Volkswagen Jetta / GLI - (F), WAGON, 50/50 bkt, w/o dr & pass lumbar, w/fold pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov