Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102010 Volkswagen Jetta , CSCF2VW7299
- Mfr # CSCF2VW7299
- Zoro # G7416680
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7299
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2VW7299
- Zoro #
- G7416680
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Family Code
- VW7299
Description
Seat Covers in Neoprene for 2010-2010 Volkswagen Jetta / GLI - (F), WAGON, 50/50 bkt, w/dr & pass lumbar, w/o fold pass seat, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.