Shop COVERKING

Seat Covers in Neoprene for 20102010 Volkswagen Routan, CSCF5VW9381

  • Mfr # CSCF5VW9381

  • Zoro # G7466904


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Routan
Family Code
VW9381
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5VW9381
Zoro #
G7466904
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Routan
Family Code
VW9381

Description

Seat Covers in Neoprene for 2010-2010 Volkswagen Routan - (F), 50/50 bucket, w/armrst, w/lmbr, ONLY for model w/FULLY UPHOLSTRD hdrst on front & back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews