Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102011 Ford Ranger F, CSCF5FD8434
Mfr # CSCF5FD8434
Zoro # G7492271
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8434
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5FD8434
- Zoro #
- G7492271
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2011 Ford Ranger
- Family Code
- FD8434
Description
Seat Covers in Neoprene for 2010-2011 Ford Ranger - (F), 60/40 bench, w/remov hdrst, w/folding console, w/o bottom cupholder, w/o lumbar, w/side airbag