Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102011 Nissan Frontier, CSCF5NS7546
- Mfr # CSCF5NS7546
- Zoro # G7409154
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7546
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5NS7546
- Zoro #
- G7409154
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2011 Nissan Frontier
- Family Code
- NS7546
Description
Seat Covers in Neoprene for 2010-2011 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest