Shop COVERKING

Seat Covers in Neoprene for 20102011 Toyota Prius, CSCF91TT7705

  • Mfr # CSCF91TT7705
  • Zoro # G7545499

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Family Code
TT7705
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF91TT7705
Zoro #
G7545499
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Family Code
TT7705

Description

Seat Covers in Neoprene for 2010-2011 Toyota Prius - (F), 50/50 Bucket w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews