Shop COVERKING

Seat Covers in Neoprene for 20102012 Dodge Nitro F, CSCF5DG9416

  • Mfr # CSCF5DG9416

  • Zoro # G7433462


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9416
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5DG9416
Zoro #
G7433462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9416

Description

Seat Covers in Neoprene for 2010-2012 Dodge Nitro - (F), 50/50 bucket, w/adjustable headrest, w/fold-flat pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews