Shop COVERKING

Seat Covers in Neoprene for 20102012 Hyundai Genesis, CSCF2HI9261

  • Mfr # CSCF2HI9261

  • Zoro # G7481990


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9261
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2HI9261
Zoro #
G7481990
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9261

Description

Seat Covers in Neoprene for 2010-2012 Hyundai Genesis Coupe - (F), 50/50 bucket, w/remov hdrst, w/outer dr lumbar, w/pas backside release levr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.