Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102012 Hyundai Santa Fe, CSCF2HI9305
- Mfr # CSCF2HI9305
- Zoro # G7523729
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2HI9305
- Zoro #
- G7523729
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Middle
- For Use With
- For 2010 To 2012 Hyundai Santa Fe
- Family Code
- HI9305
Description
Seat Covers in Neoprene for 2010-2012 Hyundai Santa Fe - (M), Second Row, 60/40 Split, w/3 adj. (non-remov) hdrsts, w/armrest in 60-section on driver side