Shop COVERKING

Seat Covers in Neoprene for 20102012 Hyundai Santa Fe, CSCF89HI9305

  • Mfr # CSCF89HI9305

  • Zoro # G7425613


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89HI9305
Zoro #
G7425613
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Middle
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9305

Description

Seat Covers in Neoprene for 2010-2012 Hyundai Santa Fe - (M), Second Row, 60/40 Split, w/3 adj. (non-remov) hdrsts, w/armrest in 60-section on driver side

Ratings & reviews