Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102012 Porsche Panamera, CSCF14PR9286
Mfr # CSCF14PR9286
Zoro # G7270572
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9286
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14PR9286
- Zoro #
- G7270572
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Porsche Panamera
- Color
- Medium Gray with Black sides
- Family Code
- PR9286
Description
Seat Covers in Neoprene for 2010-2012 Porsche Panamera - (R), 4S Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest