Shop COVERKING

Seat Covers in Neoprene for 20102012 Porsche Panamera, CSCF2PR9289

  • Mfr # CSCF2PR9289

  • Zoro # G7415551


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9289
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2PR9289
Zoro #
G7415551
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9289

Description

Seat Covers in Neoprene for 2010-2012 Porsche Panamera - (R), Turbo Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.