Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102013 Ford Transit, CSCF14FD8401
Mfr # CSCF14FD8401
Zoro # G7361100
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14FD8401
- Zoro #
- G7361100
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Middle
- For Use With
- For 2010 To 2013 Ford Transit Connect
- Family Code
- FD8401
Description
Seat Covers in Neoprene for 2010-2013 Ford Transit Connect - (M), Second Row, 60/40 split bench, w/3 removable headrests, w/o armrest