Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20102013 Kia Forte Koup, CSCF1KI9409
- Mfr # CSCF1KI9409
- Zoro # G7391760
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2013 Kia Forte Koup
Family Code
KI9409
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1KI9409
- Zoro #
- G7391760
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2010 To 2013 Kia Forte Koup
- Family Code
- KI9409
Description
Seat Covers in Neoprene for 2010-2013 Kia Forte Koup - (R), 40/60 Split, Solid Bottom, w/2 remov hdrst, Remov seat bottom using long socket #12mm (or 1/2")
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.