Shop COVERKING

Seat Covers in Neoprene for 20102013 Mazda 3 R, CSCF12MA7245

  • Mfr # CSCF12MA7245
  • Zoro # G7339708

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2013 Mazda 3
Family Code
MA7245
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12MA7245
Zoro #
G7339708
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 2010 To 2013 Mazda 3
Family Code
MA7245

Description

Seat Covers in Neoprene for 2010-2013 Mazda 3 - (R), SEDAN, 60/40 split backrest, solid bottom, w/2 removable headrsts, w/armrst (BOTTM NEEDS REMOV)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.