Shop COVERKING

Seat Covers in Neoprene for 20102013 MercedesBenz, CSCF5MD9348

  • Mfr # CSCF5MD9348
  • Zoro # G7406348

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2013 Mercedes-Benz Sprinter
Family Code
MD9348
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5MD9348
Zoro #
G7406348
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2010 To 2013 Mercedes-Benz Sprinter
Family Code
MD9348

Description

Seat Covers in Neoprene for 2010-2013 Mercedes-Benz Sprinter - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION

Ratings & reviews