Shop COVERKING

Seat Covers in Neoprene for 20102013 Mitsubishi, CSCF89MB9237

  • Mfr # CSCF89MB9237

  • Zoro # G7454532


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89MB9237
Zoro #
G7454532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237

Description

Seat Covers in Neoprene for 2010-2013 Mitsubishi Outlander - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SPORT MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews