Shop COVERKING

Seat Covers in Neoprene for 20102014 Hyundai Genesis, CSCF2HI7295

  • Mfr # CSCF2HI7295

  • Zoro # G7483880


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2010 To 2014 Hyundai Genesis Coupe
Family Code
HI7295
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2HI7295
Zoro #
G7483880
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2010 To 2014 Hyundai Genesis Coupe
Family Code
HI7295

Description

Seat Covers in Neoprene for 2010-2014 Hyundai Genesis Coupe - (R), Solid Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.