Shop COVERKING

Seat Covers in Neoprene for 20102014 Mazda 2 F, CSCF12MA9359

  • Mfr # CSCF12MA9359

  • Zoro # G7346443


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9359
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12MA9359
Zoro #
G7346443
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9359

Description

Seat Covers in Neoprene for 2010-2014 Mazda 2 - (F), 50/50 bkt, w/removable hdrst, w/side airbag, manual drvr & pass seat, no lumbar on seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews